This product requires certification to purchase.

4 national standard thread Aluminum Cap With 12 Stainless Steel CHAIN

You last purchased this on
 

4 national standard thread Aluminum Cap With 12 Stainless Steel CHAIN

  • Fast #
  • Part #ACAP40ANH
  • Item #5089833
  • Manufacturer Part #CAP40A-NH
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 

4 national standard thread Aluminum Cap With 12 Stainless Steel CHAIN

  • Fast #
  • Part #ACAP40ANH
  • Item #5089833
  • Manufacturer Part #CAP40A-NH
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Made of extruded 6061-T6 aircraft aluminum alloy
  • Comes with 12" stainless steel chain
  • Rocker lug
  • Caps are two part swivel
  • Requires Certification

Specifications

End Connection 1:
FNST
End Connections:
FNST
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cap
Material:
Stainless Steel, Aluminum, Aluminum Alloy
Material Type:
6061-T6