4 in. Plastic Slip Gate Valve
4 in. Plastic Slip Gate Valve
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Handle Material:
- Metal
- Material:
- Plastic
- Material Type:
- PVC
- Pressure - High:
- 20
- Valve Body Material:
- Plastic
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Handle
- Valve Size:
- 4 in
- Valve Type:
- Gate Valve
- Weight:
- 4.5 lb