This product requires certification to purchase.

4-WAY CASSETTE 36K

You last purchased this on
 

4-WAY CASSETTE 36K

  • Fast #
  • Part #I40VMF036A--3
  • Item #10171477
  • Manufacturer Part #40VMF036A--3
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 

4-WAY CASSETTE 36K

  • Fast #
  • Part #I40VMF036A--3
  • Item #10171477
  • Manufacturer Part #40VMF036A--3
4.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Delivers air in all four directions
  • DC fan motor
  • Multiple fan speeds
  • Knock out for OA opening
  • Knock out for branch ducting
  • Louver control (fixed or swing)
  • Built-in condensate drain pump
  • All equipment wiring complies with NEC requirements
  • Unit constructed in accordance with ETL and ETL, Canada standards
  • Requires Certification

Specifications

AMP:
2.3
BTU:
36000
BTU Cooling Rating:
36510 Btu/h
BTU Heat Rating:
40000 Btu/h
CFM:
1100 ft3/min
Decibel Rating (dB):
53.9 dB
Depth:
33-1/8 in
Height:
11-3/4 in
Indoor Outdoor:
Indoor
Liquid Line (OD):
3/8 in
MBH:
36
Max CFM:
1100 cfm
Maximum Overcurrent Protection (MOP):
15
MiniSplit Parts or Accessory Type:
Cassette
Multi-Zone Compatible:
Yes
Phase:
Single Phase
Refrigerant:
R-410A
Suction Line (OD):
5/8 in
Volts:
208/230V
Watts:
170 W
Weight:
69 lb
Width:
33-1/8 in
Zones:
36