This product requires certification to purchase.

4 x 1-1/2 in. Copper Tee (Clean & Bagged)

You last purchased this on
 

4 x 1-1/2 in. Copper Tee (Clean & Bagged)

  • Fast #
  • Part #CBCTPPJ
  • Item #440824
  • Manufacturer Part #9112450CB
4.1 out of 5 Customer Rating
You last purchased this on
 

4 x 1-1/2 in. Copper Tee (Clean & Bagged)

  • Fast #
  • Part #CBCTPPJ
  • Item #440824
  • Manufacturer Part #9112450CB
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 126
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • Requires Certification

Specifications

ANSI:
ANSI B16.22, ANSI 61, ANSI 372
ASME:
ASME B16.22
ASTM:
ASTM B-75
CSA Certified:
CSA B125
Clean Bagged:
Yes
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connection 3:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
4 in x 4 in x 1-1/2 in
Fitting Type:
Tee
IAPMO Listed:
No
MSS:
MSS SP-104
Material:
Wrot Copper
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
UL 207