4 X 10 CPVC 636 Vent Pipe
4 X 10 CPVC 636 Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fully certified as a complete pipe, fittings and cement system
- 2 system options cover a broad range of operating temperatures
- Manufactured and supported by the Canadian PVC & CPVC piping system experts
Specifications
- Diameter:
- 4 in
- Diameter - Inside 1:
- 4 in
- Duct Size:
- 4 in
- Length:
- 120 in
- Material:
- Plastic
- Vent Duct Shape:
- Round