This product requires certification to purchase.

4 x 10 in. No Hub Cast Iron Closet Fitting

You last purchased this on
 

4 x 10 in. No Hub Cast Iron Closet Fitting

  • Fast #
  • Part #NHRCFP10
  • Item #836838
  • Manufacturer Part #EZS 00050R 0600
3.5 out of 5 Customer Rating
You last purchased this on
 

4 x 10 in. No Hub Cast Iron Closet Fitting

  • Fast #
  • Part #NHRCFP10
  • Item #836838
  • Manufacturer Part #EZS 00050R 0600
3.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 100
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Cast Iron pipe and fittings offer the advantages of low-cost installation
  • Hubless Cast Iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1 1/2" through 15" sizes
  • The performance and durability of Cast Iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping
  • Hubless Cast Iron pipe and fittings shall be manufactured from Gray Cast Iron with a tensile strength of not less than 21,000 psi
  • Requires Certification

Specifications

ASTM:
ASTM A 888
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connection 3:
No Hub
End Connection 4:
Spigot
End Connections:
No Hub x No Hub x No Hub x Spigot
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Size 4:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Length:
10 in
Material:
Cast Iron
Origin:
Domestic