This product requires certification to purchase.

4 x 10 in. NPT Welded Schedule 40 Standard Domestic Black Carbon Steel Nipple

You last purchased this on
 

4 x 10 in. NPT Welded Schedule 40 Standard Domestic Black Carbon Steel Nipple

  • Fast #
  • Part #BNP10
  • Item #18850
  • Manufacturer Part #0330056003
4.3 out of 5 Customer Rating
You last purchased this on
 

4 x 10 in. NPT Welded Schedule 40 Standard Domestic Black Carbon Steel Nipple

  • Fast #
  • Part #BNP10
  • Item #18850
  • Manufacturer Part #0330056003
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 72
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Black
  • Threaded
  • Domestic
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-733
Application:
Residential
Coating:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Nipple, Welded
IAPMO Listed:
No
Length:
10 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40
UL Listed:
No