This product requires certification to purchase.

4 x 10 in. SDR 35 PVC Insert

You last purchased this on
 

4 x 10 in. SDR 35 PVC Insert

  • Fast #
  • Part #I4P3510P35
  • Item #1835095
4.8 out of 5 Customer Rating
You last purchased this on
 

4 x 10 in. SDR 35 PVC Insert

  • Fast #
  • Part #I4P3510P35
  • Item #1835095
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-477, ASTM D-3212, ASTM C-969, ASTM F-2487, ASTM F-1417
Fits Pipe Size:
4 in x 10 in
Material:
Plastic
Material Type:
PVC
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
SDR 35