This product requires certification to purchase.

4 x 10 x 4 in. Center Galvanized Steel End Boot

You last purchased this on
 

4 x 10 x 4 in. Center Galvanized Steel End Boot

  • Fast #
  • Part #SHMCERBFP10P
  • Item #3697663
  • Manufacturer Part #RB104104F
4.7 out of 5 Customer Rating
You last purchased this on
 

4 x 10 x 4 in. Center Galvanized Steel End Boot

  • Fast #
  • Part #SHMCERBFP10P
  • Item #3697663
  • Manufacturer Part #RB104104F
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Register end boot
  • Hemmed collar
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
4 in
End Boot Position:
Center
Gauge (metal):
30 ga
Length:
10 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Register Boot Opening:
4 in x 10 in
Width:
4 in