This product requires certification to purchase.

4 x 14 x 8 in. Straight Boot Galvanized Steel 30 ga

You last purchased this on
 

4 x 14 x 8 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SHMSRBP14X
  • Item #3080906
  • Manufacturer Part #RB204148
5 out of 5 Customer Rating
You last purchased this on
 

4 x 14 x 8 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SHMSRBP14X
  • Item #3080906
  • Manufacturer Part #RB204148
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Register straight boot
  • Hemmed collar
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
8 in
Gauge (metal):
30 ga
Length:
4 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
14 in