This product requires certification to purchase.

4 x 16-1/4 in. 26 ga Duct Plenum

You last purchased this on
 

4 x 16-1/4 in. 26 ga Duct Plenum

  • Fast #
  • Part #SHMRAC26PGS2516
  • Item #3825178
  • Manufacturer Part #8481.2516-26
4.1 out of 5 Customer Rating
You last purchased this on
 

4 x 16-1/4 in. 26 ga Duct Plenum

  • Fast #
  • Part #SHMRAC26PGS2516
  • Item #3825178
  • Manufacturer Part #8481.2516-26
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Coating:
Galvanized
Duct Plenum Type:
Return Air Plenum
Gauge (metal):
26 ga
Height:
4 in
Length:
25-1/4 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Size:
25-1/4 in x 16-1/4 in
Vent Duct Shape:
Rectangular
Width:
16-1/4 in