4 x 2 in. FNPT 150# Reducing Black Malleable Iron Coupling
4 x 2 in. FNPT 150# Reducing Black Malleable Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 144-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Material: Malleable Iron
- Coating: Black
- Coupling Type: Reducing
- 150#
- Threaded
- Domestic
Documents
Specifications
- ASME:
- ASME B16.3, ASME B1.20.1
- ASTM:
- ASTM A-197
- Coating:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Fitting Type:
- Coupling, Reducing
- Length:
- 4-3/8 in
- Material:
- Malleable Iron
- Maximum Temperature:
- 350
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Temperature Range:
- -20 to 350 Deg F
- UL Listed:
- Yes