This product requires certification to purchase.

4 x 2 in. Hub x Spigot Service Cast Iron 1/4 Degree Bend with Lever Operator Heel Inlet

4 x 2 in. Hub x Spigot Service Cast Iron 1/4 Degree Bend with Lever Operator Heel Inlet

  • Fast #
  • Part #SV9LHIPK
  • Item #49773
  • Manufacturer Part #SV 00010 0800
3.1 out of 5 Customer Rating

4 x 2 in. Hub x Spigot Service Cast Iron 1/4 Degree Bend with Lever Operator Heel Inlet

  • Fast #
  • Part #SV9LHIPK
  • Item #49773
  • Manufacturer Part #SV 00010 0800
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 57 Pallet: 115
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-74
Elbow Degree:
90°
End Connection 1:
Hub
End Connection 2:
Spigot
End Connections:
Hub x Spigot
Fitting Size 1:
4 in
Fitting Size 2:
2 in
Fitting Sizes:
4 in x 2 in
Fitting Type:
Reducing
Material:
Cast Iron
Material Type:
SV 10
NSF Certified:
Yes
Schedule Class:
SV
UPC:
611942009190