4 x 2 in. No Hub Cast Iron Reducer
4 x 2 in. No Hub Cast Iron Reducer
Package Quantity Info:
Each: 1 Case: 700-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-888
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Fitting Type:
- Reducer
- Material:
- Cast Iron
- Origin:
- Global