This product requires certification to purchase.

4 x 2 in. No Hub Cast Iron Reducing Figure 6 Double Fitting

You last purchased this on
 

4 x 2 in. No Hub Cast Iron Reducing Figure 6 Double Fitting

  • Fast #
  • Part #NHFSRFPK
  • Item #1132598
  • Manufacturer Part #010821
5 out of 5 Customer Rating
You last purchased this on
 

4 x 2 in. No Hub Cast Iron Reducing Figure 6 Double Fitting

  • Fast #
  • Part #NHFSRFPK
  • Item #1132598
  • Manufacturer Part #010821
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Full baffle
  • Tar coated
  • Recommended that hubless Cast Iron pipe and fittings be joined with shielded couplings manufactured in accordance with CISPI 310
  • The use of unshielded couplings or any coupling not meeting the above specifications will void the product warranty
  • Requires Certification

Specifications

ASTM:
ASTM A-888
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub x No Hub
Fitting Size 1:
4 in
Fitting Size 2:
2 in
Fitting Sizes:
4 in x 2 in
Fitting Type:
Reducing, Figure 6, Double
Material:
Cast Iron
Origin:
Domestic