This product requires certification to purchase.

4 x 2 in. No Hub Cast Iron Reducing Figure 8 Double Fitting

You last purchased this on
 

4 x 2 in. No Hub Cast Iron Reducing Figure 8 Double Fitting

  • Fast #
  • Part #NHFELFPK
  • Item #1132288
  • Manufacturer Part #010937
4.2 out of 5 Customer Rating
You last purchased this on
 

4 x 2 in. No Hub Cast Iron Reducing Figure 8 Double Fitting

  • Fast #
  • Part #NHFELFPK
  • Item #1132288
  • Manufacturer Part #010937
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping
  • Requires Certification

Specifications

ASTM:
ASTM A-888
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub x No Hub
Fitting Size 1:
4 in
Fitting Size 2:
2 in
Fitting Sizes:
4 in x 2 in
Fitting Type:
Reducing, Figure 8, Double
Material:
Cast Iron
Origin:
Domestic