This product requires certification to purchase.

4 x 2 in. Spigot Cast Iron Closet Tee

You last purchased this on
 

4 x 2 in. Spigot Cast Iron Closet Tee

  • Fast #
  • Part #NHRVCTPPKKP
  • Item #836547
  • Manufacturer Part #NH 00458 0600
3.2 out of 5 Customer Rating
You last purchased this on
 

4 x 2 in. Spigot Cast Iron Closet Tee

  • Fast #
  • Part #NHRVCTPPKKP
  • Item #836547
  • Manufacturer Part #NH 00458 0600
3.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 45 Pallet: 90
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Left hand or right hand
  • Designed for use below the floor
  • Fitting does not require a baffle
  • Requires Certification

Specifications

ASTM:
ASTM A-888
Application:
DWV
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connection 3:
No Hub
End Connections:
No Hub x No Hub x No Hub
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
2 in
Fitting Sizes:
4 in x 4 in x 2 in
Fitting Type:
Reducing
Material:
Cast Iron
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
NH-119