This product requires certification to purchase.

4 x 2 in. Spigot x Hub Cast Iron Reducing Figure

You last purchased this on
 

4 x 2 in. Spigot x Hub Cast Iron Reducing Figure

  • Fast #
  • Part #SVVCTLPKPK
  • Item #2500529
  • Manufacturer Part #SV 01739L 0600
5 out of 5 Customer Rating
You last purchased this on
 

4 x 2 in. Spigot x Hub Cast Iron Reducing Figure

  • Fast #
  • Part #SVVCTLPKPK
  • Item #2500529
  • Manufacturer Part #SV 01739L 0600
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 22 Pallet: 45
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Service Cast Iron Pipe and Fittings conform to ASTM A 74.
  • Service Cast Iron Pipe and Fittings, and compression gaskets are used in sanitary drain, waste, and vent (DWV), sewer, and storm drainage applications.
  • This system is intended for use in non-pressure applications.
  • Service Cast Iron pipe and fittings shall be manufactured from gray cast iron with a tensile strength of not less than 21,000 PSI. Compression gaskets shall be manufactured from an elastomer meeting the requirements of ASTM C 564.
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-74
End Connection 1:
Spigot
End Connection 2:
Hub
End Connection 3:
Hub
End Connection 4:
Hub
End Connections:
Spigot x Hub x Hub x Hub
Fitting Size 1:
4 in
Fitting Size 2:
2 in
Fitting Size 3:
4 in
Fitting Size 4:
4 in
Fitting Sizes:
4 in x 2 in x 4 in x 4 in
Fitting Type:
Reducing
Material:
Cast Iron
Origin:
Domestic