4 x 2 in. Spigot x Hub Cast Iron Reducing Figure
4 x 2 in. Spigot x Hub Cast Iron Reducing Figure
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 22 Pallet: 45-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Service Cast Iron Pipe and Fittings conform to ASTM A 74.
- Service Cast Iron Pipe and Fittings, and compression gaskets are used in sanitary drain, waste, and vent (DWV), sewer, and storm drainage applications.
- This system is intended for use in non-pressure applications.
- Service Cast Iron pipe and fittings shall be manufactured from gray cast iron with a tensile strength of not less than 21,000 PSI. Compression gaskets shall be manufactured from an elastomer meeting the requirements of ASTM C 564.
- Made in the USA
Specifications
- ASTM:
- ASTM A-74
- End Connection 1:
- Spigot
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connection 4:
- Hub
- End Connections:
- Spigot x Hub x Hub x Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 4 in
- Fitting Size 4:
- 2 in
- Fitting Sizes:
- 4 in x 2 in x 4 in x 2 in
- Fitting Type:
- Reducing
- Material:
- Cast Iron
- Origin:
- Domestic