This product requires certification to purchase.

4 x 2 in. STD WPB Long Radius 90 Elbow Buttweld Carbon Steel

You last purchased this on
 

4 x 2 in. STD WPB Long Radius 90 Elbow Buttweld Carbon Steel

  • Fast #
  • Part #DW9PK
  • Item #265021
  • Manufacturer Part #765
4.5 out of 5 Customer Rating
You last purchased this on
 

4 x 2 in. STD WPB Long Radius 90 Elbow Buttweld Carbon Steel

  • Fast #
  • Part #DW9PK
  • Item #265021
  • Manufacturer Part #765
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 259
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.9
ASTM:
ASTM A-234
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
4 in
Fitting Size 2:
2 in
Fitting Sizes:
4 in x 2 in
Fitting Type:
Reducing, Long Radius, Elbow
Material:
Carbon Steel
Origin:
Domestic
Schedule Class:
Standard