This product requires certification to purchase.

4 x 2 in. Sweat Bronze Reducing Coupling

You last purchased this on
 

4 x 2 in. Sweat Bronze Reducing Coupling

  • Fast #
  • Part #CCDWVCPK
  • Item #236175
  • Manufacturer Part #E010050
3.3 out of 5 Customer Rating
You last purchased this on
 

4 x 2 in. Sweat Bronze Reducing Coupling

  • Fast #
  • Part #CCDWVCPK
  • Item #236175
  • Manufacturer Part #E010050
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • DWV
  • Requires Certification

Specifications

ASME:
ASME B-16.23
ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat x Sweat
Fitting Size 1:
4 in
Fitting Size 2:
2 in
Fitting Sizes:
4 in x 2 in
Fitting Type:
Reducing, Coupling
Material:
Bronze
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov