This product requires certification to purchase.

4 x 2 in. Threaded 150# Domestic Raised Face Forged Steel Flange

You last purchased this on
 

4 x 2 in. Threaded 150# Domestic Raised Face Forged Steel Flange

  • Fast #
  • Part #DRFTFPK
  • Item #423004
  • Manufacturer Part #14A040020
4.2 out of 5 Customer Rating
You last purchased this on
 

4 x 2 in. Threaded 150# Domestic Raised Face Forged Steel Flange

  • Fast #
  • Part #DRFTFPK
  • Item #423004
  • Manufacturer Part #14A040020
4.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME SA-105
ASTM:
ASTM A-105
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Flanged
End Connections:
Threaded x Flanged
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
2 in
Fitting Sizes:
4 in x 2 in
Flange Type:
Raised Face
IAPMO Listed:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
UL Listed:
No