4 x 2 in. Threaded 300# Carbon Steel Raised Face Reducing Flange
4 x 2 in. Threaded 300# Carbon Steel Raised Face Reducing Flange
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Flanged
- End Connections:
- Threaded x Flanged
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Fitting Type:
- Reducing
- Flange Type:
- Raised Face, Reducing
- Material:
- Carbon Steel
- Origin:
- Global
- Pressure Class:
- 300#