4 x 28 in. No Hub Cast Iron Starter Fitting
4 x 28 in. No Hub Cast Iron Starter Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 17 Pallet: 35-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
Specifications
- ASTM:
- ASTM A 888
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connection 3:
- No Hub
- End Connections:
- No Hub x No Hub x No Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Cast Iron
- Origin:
- Domestic