4 x 3/4 in. Stainless Steel T-Head Bolt and Nut
4 x 3/4 in. Stainless Steel T-Head Bolt and Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
Specifications
- Diameter:
- 3/4 in
- Length:
- 4 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Bolt and Nut
- Screw Head:
- T Head
- Size:
- 3/4 in