This product requires certification to purchase.

4 X 3 DWV Cast Copper X Copper Coupling

You last purchased this on
 

4 X 3 DWV Cast Copper X Copper Coupling

  • Fast #
  • Part #CCDWVCPM
  • Item #416838
  • Manufacturer Part #E010000
3.9 out of 5 Customer Rating
You last purchased this on
 

4 X 3 DWV Cast Copper X Copper Coupling

  • Fast #
  • Part #CCDWVCPM
  • Item #416838
  • Manufacturer Part #E010000
3.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Dezincification resistant
  • Requires Certification

Specifications

Fitting Size 1:
4 in
Fitting Size 2:
3 in
Fitting Sizes:
4 in x 3 in
Material:
Copper
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov