This product requires certification to purchase.

4 x 3 in. Mechanical Joint Ductile Iron C110 Full Body Tapped Cap

You last purchased this on
 

4 x 3 in. Mechanical Joint Ductile Iron C110 Full Body Tapped Cap

  • Fast #
  • Part #FBTCAPLAPM
  • Item #92335
4.3 out of 5 Customer Rating
You last purchased this on
 

4 x 3 in. Mechanical Joint Ductile Iron C110 Full Body Tapped Cap

  • Fast #
  • Part #FBTCAPLAPM
  • Item #92335
4.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.4
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-600
Coating:
Asphaltic
Ductile Iron Class:
C110
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cap, Tapped Cap
Material:
Ductile Iron
Origin:
Global
Pipe Lining:
Cement