4 x 3 in. MNPT x FNPT 150# Global Stainless Steel Reducing Bushing
4 x 3 in. MNPT x FNPT 150# Global Stainless Steel Reducing Bushing
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 10 Pallet: 532-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Bushing, Hex, Reducing
- MSS:
- MSS SP-114
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov