This product requires certification to purchase.

4 x 3 in. PVC DWV Adjustable Metal Ring Closet Flange

You last purchased this on
 

4 x 3 in. PVC DWV Adjustable Metal Ring Closet Flange

  • Fast #
  • Part #PDWVCFAMRPM
  • Item #18093
  • Manufacturer Part #PVC 00811 0600
3.2 out of 5 Customer Rating
You last purchased this on
 

4 x 3 in. PVC DWV Adjustable Metal Ring Closet Flange

  • Fast #
  • Part #PDWVCFAMRPM
  • Item #18093
  • Manufacturer Part #PVC 00811 0600
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 700
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 20 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application:
Non-pressure Applications
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub x Hub
Fitting Size 1:
4 in
Fitting Size 2:
3 in
Fitting Sizes:
4 in x 3 in
Flange Type:
Closet
Material:
Plastic
Material Type:
PVC DWV, PVC, DWV
Maximum Temperature:
140
NSF:
NSF 14
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40