4 x 3 in. PVC DWV Offset Adjustable Plastic Ring Closet Flange
4 x 3 in. PVC DWV Offset Adjustable Plastic Ring Closet Flange
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Size: 4" X 3"
- Fitting Type: Solder/Solvent
- SCH 40 PVC
- End Connections: Hub
- Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
- Overall Diameter: 7"
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- Intended for non-pressure applications where the operating temperature will not exceed 140° F
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2665, ASTM D-3311
- Application:
- Pressure
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Flange Type:
- Closet
- Material:
- Plastic
- Material Type:
- PVC DWV, PVC, DWV
- Maximum Temperature:
- 140
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40