This product requires certification to purchase.

4 x 3 in. PVC DWV Schedule 30 Closet Flange with Knockout

You last purchased this on
 

4 x 3 in. PVC DWV Schedule 30 Closet Flange with Knockout

  • Fast #
  • Part #PDWV30CFPM
  • Item #834695
  • Manufacturer Part #PVC 01800K 0600
5 out of 5 Customer Rating
You last purchased this on
 

4 x 3 in. PVC DWV Schedule 30 Closet Flange with Knockout

  • Fast #
  • Part #PDWV30CFPM
  • Item #834695
  • Manufacturer Part #PVC 01800K 0600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 560
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • White pipe and fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
  • For use where systems will not exceed 140° F
  • Pipe is available in 10' length
  • Part of the TrueFit® system and Made in USA
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2949
Application:
DWV
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
Fits Pipe Size:
3 in
Fitting Size 1:
4 in
Fitting Size 2:
3 in
Fitting Sizes:
4 in x 3 in
Length:
6-19/20 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
30
Width:
6-19/20 in