This product requires certification to purchase.

4 x 3 in. Spigot x FNPT Cast Iron Reducing Cleanout Ferrule

You last purchased this on
 

4 x 3 in. Spigot x FNPT Cast Iron Reducing Cleanout Ferrule

  • Fast #
  • Part #SVIBCOFP
  • Item #514488
  • Manufacturer Part #SV 00228 1000
3.9 out of 5 Customer Rating
You last purchased this on
 

4 x 3 in. Spigot x FNPT Cast Iron Reducing Cleanout Ferrule

  • Fast #
  • Part #SVIBCOFP
  • Item #514488
  • Manufacturer Part #SV 00228 1000
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200 Pallet: 400
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-888
End Connection 1:
Spigot
End Connection 2:
Hub
End Connections:
Spigot x Hub
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Ferrule less Plug
Material:
Cast Iron
Origin:
Domestic
Schedule Class:
SV