4 x 3 in. Spigot x Hub Cast Iron Concentric Reducer
4 x 3 in. Spigot x Hub Cast Iron Concentric Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 120 Pallet: 260-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Premier piping system that withstands extreme temperatures and conditions
- Excellent sound-deadening qualities
- Manufactured from 100% recycled content
- Not intended for pressure use
- Made in the USA
Specifications
- ASTM:
- ASTM A-74, ASTM C-564
- Application:
- Non-pressure Applications
- End Connection 1:
- Spigot
- End Connection 2:
- Hub
- End Connections:
- Spigot x Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Reducer
- Material:
- Cast Iron
- Material Type:
- SV 143
- Origin:
- Domestic
- Schedule Class:
- SV