4 x 3 x 4 in. Hub Reducing and DWV PVC Clean-Out Tee with Plug
4 x 3 x 4 in. Hub Reducing and DWV PVC Clean-Out Tee with Plug
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Threaded Socket
- End Connections:
- Hub x Hub x Threaded Socket
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in x 3 in x 4 in
- Fitting Type:
- Cleanout
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov