4 x 4 in. Galvanized Steel Round Duct Thimble Kit
4 x 4 in. Galvanized Steel Round Duct Thimble Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Galvanized chimney thimble
- Features 1/2" flange out on top
- Galvanized steel, riveted construction
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 4 in
- Diameter - Inside 1:
- 4 in
- Gauge (metal):
- 26 ga
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round