4 x 4 in. No-Hub Cast Iron Closet Flange
4 x 4 in. No-Hub Cast Iron Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 170 Pallet: 215-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
- Premier piping system that withstands extreme temperatures and conditions
- Manufactured from 100% recycled content
- Not intended for pressure use
- Excellent sound-deadening qualities
Specifications
- ASTM:
- ASTM A-888
- Application:
- DWV
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub x No Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Length:
- 4-1/4 in
- Material:
- Cast Iron
- Maximum Temperature:
- 212
- NSF Certified:
- Yes
- Test Cap Included:
- No
- Width:
- 7-1/2 in