This product requires certification to purchase.

2 x 4 x 4 in. PVC Conduit Junction Box

You last purchased this on
 

2 x 4 x 4 in. PVC Conduit Junction Box

  • Fast #
  • Part #EPVCJBPPK
  • Item #2340991
  • Manufacturer Part #5133705
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

2 x 4 x 4 in. PVC Conduit Junction Box

  • Fast #
  • Part #EPVCJBPPK
  • Item #2340991
  • Manufacturer Part #5133705
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1200
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Grey
Height:
4 in
Material:
Non-Metallic, Plastic
Material Type:
PVC
UL Listed:
Yes
Width:
4 in