4 x 4 in. Rigid Galvanized Steel 45 Degree Conduit Elbow
4 x 4 in. Rigid Galvanized Steel 45 Degree Conduit Elbow
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow, Straight
- Material:
- Steel