This product requires certification to purchase.

4 x 4 x 2 x 2 in. Hub Service Cast Iron Reducing IPT Tap on Pipe Cross

You last purchased this on
 

4 x 4 x 2 x 2 in. Hub Service Cast Iron Reducing IPT Tap on Pipe Cross

  • Fast #
  • Part #SVTAPSTRCRPK
  • Item #2111076
  • Manufacturer Part #SV 00093 1200
3.5 out of 5 Customer Rating
You last purchased this on
 

4 x 4 x 2 x 2 in. Hub Service Cast Iron Reducing IPT Tap on Pipe Cross

  • Fast #
  • Part #SVTAPSTRCRPK
  • Item #2111076
  • Manufacturer Part #SV 00093 1200
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60 Pallet: 120
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-74
Application:
DWV
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connection 4:
Spigot
End Connections:
Hub x Hub x Hub x Spigot
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
2 in
Fitting Size 4:
2 in
Fitting Sizes:
4 in x 4 in x 2 in x 2 in
Fitting Type:
Reducing
Material:
Cast Iron
Material Type:
SV 93
Schedule Class:
SV