4 x 4 x 3/4 in. IPS Electrofusion Reducing DR 11 MDPE Tapping Tee with 4.7R Pin in Yellow
4 x 4 x 3/4 in. IPS Electrofusion Reducing DR 11 MDPE Tapping Tee with 4.7R Pin in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1599, ASTM D-1598, ASTM F-105
- CSA Certified:
- Yes
- Clean Bagged:
- No
- Color Finish Name:
- Yellow
- End Connection 1:
- Butt Fusion
- End Connections:
- Butt Fusion
- Fitting Type:
- Saddle
- Material:
- Plastic
- Material Type:
- MDPE
- NSF Certified:
- No
- Schedule Class:
- SDR 11