This product requires certification to purchase.

4 x 4 x 3 in. Hub x Spigot Service Long T-Wye Cast Iron Double Combination

You last purchased this on
 

4 x 4 x 3 in. Hub x Spigot Service Long T-Wye Cast Iron Double Combination

  • Fast #
  • Part #SVDCOMBPM
  • Item #22706
  • Manufacturer Part #SV 00035F 1400
5 out of 5 Customer Rating
You last purchased this on
 

4 x 4 x 3 in. Hub x Spigot Service Long T-Wye Cast Iron Double Combination

  • Fast #
  • Part #SVDCOMBPM
  • Item #22706
  • Manufacturer Part #SV 00035F 1400
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 22 Pallet: 45
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-74
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connection 4:
Hub
End Connections:
Hub x Hub x Hub x Hub
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
3 in
Fitting Size 4:
3 in
Fitting Sizes:
4 in x 4 in x 3 in x 3 in
Fitting Type:
Reducing, Long Turn Pattern, 1/8 Bend, Double
Material:
Cast Iron
Material Type:
SV 35F
NSF Certified:
Yes
Schedule Class:
SV