This product requires certification to purchase.

4 x 4 x 3 in. XH WPB Tee Buttweld Carbon Steel

You last purchased this on
 

4 x 4 x 3 in. XH WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #GWXTPPM
  • Item #40102
  • Manufacturer Part #GWXTPPM
4.8 out of 5 Customer Rating
You last purchased this on
 

4 x 4 x 3 in. XH WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #GWXTPPM
  • Item #40102
  • Manufacturer Part #GWXTPPM
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Conforms to ASTM A-234 WPB, ANSI B16.9
  • Requires Certification

Specifications

ASTM:
ASTM A-234
Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld x Weld x Weld
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
3 in
Fitting Sizes:
4 in x 4 in x 3 in
Fitting Type:
Reducing, Tee
Material:
Carbon Steel
Origin:
Global
Schedule Class:
Extra Heavy