This product requires certification to purchase.

4 x 6 in. MNPT Global Brass Nipple

You last purchased this on
 

4 x 6 in. MNPT Global Brass Nipple

  • Fast #
  • Part #GBRNPU
  • Item #367717
  • Manufacturer Part #2064-600
5 out of 5 Customer Rating
You last purchased this on
 

4 x 6 in. MNPT Global Brass Nipple

  • Fast #
  • Part #GBRNPU
  • Item #367717
  • Manufacturer Part #2064-600
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Material: brass
  • Domestic
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM B43, ASTM B687
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Nipple, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6 in
Material:
Brass
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class:
40
UL Listed:
No