This product requires certification to purchase.

4 x 6 in. PVC Schedule 80 Nipple

You last purchased this on
 

4 x 6 in. PVC Schedule 80 Nipple

  • Fast #
  • Part #P80NPU
  • Item #89237
  • Manufacturer Part #8911
5 out of 5 Customer Rating
You last purchased this on
 

4 x 6 in. PVC Schedule 80 Nipple

  • Fast #
  • Part #P80NPU
  • Item #89237
  • Manufacturer Part #8911
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1498, ASTM D-1784, ASTM D-1785
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MIPT
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Nipple
Length:
6 in
Material:
Plastic
Material Type:
CPVC
NSF Certified:
No
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80