Call for Pricing
Call for Pricing
This product requires certification to purchase.

4 x 8 ft. 22 ga Galvanized Steel Sheet

You last purchased this on
 

4 x 8 ft. 22 ga Galvanized Steel Sheet

You last purchased this on
 

4 x 8 ft. 22 ga Galvanized Steel Sheet

  • Fast #
  • Part #W2248
  • Item #1255745
  • Manufacturer Part #22X4X8
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Gauge (metal):
22 ga
Length:
96 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
48 in



Customers Also Bought
1–6 of 18 items
Part #PSRGW16X
Item #3024906
3.1 out of 5 Customer Rating
Requires Certification
Part #HTH6210U2001
Item #7190557
4.1 out of 5 Customer Rating
Requires Certification
Part #HTH6220WF2006
Item #7190556
4 out of 5 Customer Rating
Requires Certification
Part #SPAA421B
Item #7789415
5 out of 5 Customer Rating
Requires Certification
Part #DIRB43
Item #3637863
3.3 out of 5 Customer Rating
Requires Certification
Part #DF0405MSX30
Item #4106663
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PSDR14
Item #3679047
3.3 out of 5 Customer Rating
Requires Certification
Part #PSDRU
Item #3317147
5 out of 5 Customer Rating
Requires Certification
Part #HAR307881
Item #3776286
3.6 out of 5 Customer Rating
Requires Certification
Part #A6AL
Item #1277377
4.1 out of 5 Customer Rating
Requires Certification
Part #DIRB43
Item #3637863
3.3 out of 5 Customer Rating
Requires Certification
Part #REC81968
Item #4383312
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing