This product requires certification to purchase.

4 x 8 in. Threaded Galvanized Steel Nipple

4 x 8 in. Threaded Galvanized Steel Nipple

  • Fast #
  • Part #IGNPX
  • Item #406637
  • Manufacturer Part #MN-ZNG118
5 out of 5 Customer Rating
Brand image

4 x 8 in. Threaded Galvanized Steel Nipple

  • Fast #
  • Part #IGNPX
  • Item #406637
  • Manufacturer Part #MN-ZNG118
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Material: carbon steel
  • Coating: Galvanized
  • Import
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A53
Application:
Fire Protection
Coating:
Galvanized
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Type:
Welded
Length:
8 in
Material:
Carbon Steel
Origin:
Global
Pipe Wall Type:
Welded
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40