4 x 9 in. Flanged x Threaded 125# Black Cast Iron Flange
4 x 9 in. Flanged x Threaded 125# Black Cast Iron Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Threaded companion flanges offer an economical way to convert the plain end of a pipe to a flanged connection
Specifications
- ANSI:
- ANSI Class 125
- ASME:
- ASME B16.1, ASME B1.20.1
- ASTM:
- ASTM A-126, ASTM A-153
- Coating:
- Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 9 in
- Fitting Sizes:
- 4 in x 9 in
- Fitting Type:
- Reducing
- Flange Type:
- Companion
- Material:
- Cast Iron
- Pressure Class:
- 125#