400 psi Red Rubber Sheet Gasket
400 psi Red Rubber Sheet Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- SBR (styrene butadiene rubber) is an excellent low cost flange gasket material
- Non-oil resistant for air, hot and cold water and exterior service
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Red
- FM Approved:
- No
- Fitting Type:
- Gasket Sheet
- IAPMO Listed:
- No
- Material:
- Red Rubber
- Material Type:
- Styrene Butadiene
- NSF Certified:
- No
- Temperature Range:
- -20 to 180 Deg F
- Thickness:
- 0.125 in
- UL Listed:
- No