42 W. WALL DUCT COVER-SS
42 W. WALL DUCT COVER-SS
Product Details
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 52-1/2 in
- Height:
- 12 in
- Indoor Outdoor:
- Indoor
- Product Type:
- Duct Cover
- Width:
- 16-3/4 in