42 X 42 Single Threshold Shower Base White
42 X 42 Single Threshold Shower Base White
Product Details
Product Details
- Tiered sides
- Textured floor surface
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Height:
- 5-1/2 in
- Installation Type:
- Alcove
- Length:
- 42 in
- Material:
- Acrylic
- Seat Included:
- No
- Shower Base Shape:
- Square
- Threshold Height:
- 5 in
- Width:
- 42 in